Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P13102
Zoro # G6933502
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 7/8 in
- Shank Length 3 in
- Coolant Hole Shape Round
- Flute Type Straight
- Coolant Pressure 210 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P13102
- Zoro # G6933502
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 6 7/8 in |
Shank Length | 3 in |
Min. Drill Dia. | 45/64 in |
Max. Drilling Depth | 2 5/8 in |
Shank Dia. Measurement System | Inch |
Shank Dia. | 1 in |
Seat Size | 1 |
Flute Length | 3 7/8 in |
Max Drill Dia. | 15/16 in |
Details
Item | Straight Spade Drill Holder |
Coolant Hole Shape | Round |
Flute Type | Straight |
Coolant Pressure | 210 psi |
Cutting Direction | Right Hand |
Finish - Machining | Black Oxide |
Coolant Fed | Coolant Through |
Toolholder Style | P13 |
Number of Coolant Holes | 2 |
Material - Machining | High Speed Steel |
Flanged Shank | No |
ANSI Code | P13102 |
Shank Type - Machining | Straight |
Insert Style | SV-Point |
Spiral Direction | Neutral |
Description
Straight Spade Drill Holder, Min. Drill Dia. 45/64 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P13102, Overall Length 6 7/8 in, Shank Length 3 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7003)
- WESTWARD 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 6-1/2" L, Chrome Finish (45J258)
- RIDGID Set Of Lower Jaws (40405)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 3" (HMY.1-1/8)
- YG-1 TOOL CO Straight Spade Drill Holder (P16102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03103)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08153)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27102)
- YG-1 TOOL CO Straight Spade Drill Holder (P16203)
- CRESCENT u-GUARD™ Covered Bit Holder 1/4" x 3" - 25 Pack (CAUGBH3-25)
- Yg-1 Tool Co Screwdrivers and Nutdrivers