Shop All Straight Flute Taps
Yg-1 Tool Co
Straight Flute Tap, 1/2"-14, 4 Flutes
Mfr # S1560
Zoro # G9686772
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Number of Flutes 4
- Material HSSE-V3
- Tap Style Straight Flute
- Size 44198
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S1560
- Zoro # G9686772
- Country of Origin Korea, Republic of
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1/2"-14 |
Size | 44198 |
Thread Size | 1/2"-14 |
75% Thread Drill Size | 0.7031 in |
Length/ Diameter | 2.0 x D |
Sqr. Size (inch) | 0.515 |
Diameter (inch) | 0.5 |
Drill Size (inch) | 0.7031 |
Diameter (metric) | 12.7 |
Useable Length (mm) | 35.05 |
Drill Size (mm) | 17.86 |
Useable Length (in) | 1.38 |
Size & Pitch | 41641 |
Chamfer Length | 2P-3P |
Shk. Dia. (inch) | 0.6875 |
Shk. Dia. (metric) | 17.46 |
Sqr. Size (metric) | 13.08 |
Description
High Speed Steel Taps, Thread Size 1/2 In.-14, Right Hand, 75 Percent Thread Drill Size 0.7031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Coke Trowel, Duck Bill, 10 x 2 in (73)
- BOSCH Hand Grinder Dust Guard, 4-1/2 In (18DC-5E)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H328FU)
- RIDGID Jawset Cover (65692)
- YG-1 TOOL CO 5 Flute Hss Nps Steam Oxide Straight Pipe Tap For General Purpose (T6L36700)
- YG-1 TOOL CO 4 Flute Striaght Flute Pipe Tap Npt/F Hardslick (R9400)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- OSG Straight Flute Hand Tap, M22-2.50, Bottoming, 5 Flutes, Metric Coarse (1105302108)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5119)
- Yg-1 Tool Co Straight Flute Taps