Shop All Straight Flute 4-Flute Taps
Yg-1 Tool Co
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # A3443
Zoro # G2778819
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Chamfer Taper
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # A3443
- Zoro # G2778819
- Country of Origin Korea, Republic of
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-1/8" |
Shank Length | 1 19/32 in |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
75% Thread Drill Size | F |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Taper, Overall Length 2 23/32 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6712)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT-CA146720 24 T Replacement Saw Blades For Cpt-881 With Holes (CPT-CA146720)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-1/2x1/64 (41800)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 5/32" (80157)
- OSG Straight Flute Hand Tap, Plug, 4 (1977000)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14845)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328547)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602207)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1145008)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330073)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14192)
- Yg-1 Tool Co Straight Flute 4-Flute Taps