Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 7/8", Cobalt
Mfr # 09394CC
Zoro # G9326430
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Number of Flutes 4
- Length of Cut 5 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 09394CC
- Zoro # G9326430
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 7/8" |
Length of Cut | 5 in |
Shank Dia. | 7/8 in |
Overall Length | 7 1/4 in |
Milling Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 5 in, Overall Length 7 1/4 in, Shank Dia. 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bearing Separator, Max Spread 2 In. (23M596)
- CAPRI TOOLS 3/8 in Drive 5/8 in 12-Point SAE Shallow Socket (CP16354)
- JET Angle Angle Grinder, 1/4 in NPT Air Inlet, 12,000 rpm, 0.9 HP (JAT-451)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1.125"L, Blind Tap, Steel (GN4C----4P7B-21)
- YG-1 TOOL CO Square End Mill, Single End, 1", Carbide (34600)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (70305)
- YG-1 TOOL CO Square End Mill, Double End, 1/8", HSS (54014)
- YG-1 TOOL CO Square End Mill, Single End, 7/8", Cobalt (08394)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (70321)
- YG-1 TOOL CO Square End Mill, Single End, 1/8", HSS (07039)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- Yg-1 Tool Co Square End Mills