Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 5/8", Cobalt
Mfr # 09337CC
Zoro # G9339712
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Number of Flutes 4
- Length of Cut 4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 09337CC
- Zoro # G9339712
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 4 in |
Shank Dia. | 5/8 in |
Overall Length | 6 1/8 in |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/8 in, Shank Dia. 5/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT 8" Circular Saw Blade (GC805)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58410)
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-175)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #59 (C15881)
- YG-1 TOOL CO Square End Mill, Single End, 1/8", HSS (07039)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (04055HC)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (07172)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (05055)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS, Length of Cut: 1 5/8 in (01195HN)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (17055)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (07196)
- Yg-1 Tool Co End Mills