Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 5/64", Cobalt
Mfr # 49008
Zoro # G9319239
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/64"
- Number of Flutes 2
- Length of Cut 1/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 49008
- Zoro # G9319239
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 5/64" |
Length of Cut | 1/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 5/64 in |
Description
Square End Mill, 5/64 in Milling Dia., Cobalt, Bright (Uncoated), Straight, Length of Cut 1/8 in, Overall Length 2 in, Shank Dia. 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 12 pt Metric Socket, 12 Points (40315)
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 1/2 in. - 20 1 pc (1445)
- WESTWARD Safety Knife, Self-Retracting, Safety Recessed, General Purpose, Zinc (1YJD2)
- XCELITE Ratchet Offset Screwdriver Set, 5 pcs (XL75VN)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (08322CC)
- YG-1 TOOL CO Square End Mill, Single End, 5/8", Carbide (84595)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/16 (12043)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/16 (05063)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (01055HC)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Cobalt (22281CN)
- ZORO SELECT Carbide End Mill, 11/32In, 4F, Single, 2-1/2 (206-001160)
- Yg-1 Tool Co End Mills