Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 1/4", Cobalt
Mfr # 07297CN
Zoro # G9326771
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Number of Flutes 4
- Length of Cut 5/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 07297CN
- Zoro # G9326771
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 7/16 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 5/8 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04426)
- SIMONDS File Set, Specialty Pattern, Assorted, 8inL (72758790)
- MORSE 3-5/8" Bi-Metal Hole Saw (MHSA58C)
- DRILLCO 41/64, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A141)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", Carbide (34584)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04194)
- YG-1 TOOL CO Square End Mill, Double End, 1/4", HSS (12047HN)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", HSS (04043HN)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Cobalt (63297CC)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/16 (13063HN)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/8 (11144)
- Yg-1 Tool Co Square End Mills