Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 1/4", Cobalt
Mfr # 01297CC
Zoro # G9329492
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Number of Flutes 2
- Length of Cut 1/2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 01297CC
- Zoro # G9329492
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 5/16 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 1/2 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN452-20-10-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-20-10-M6-S-55)
- DRILL AMERICA 2" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS2INCH-4MT)
- LENOX Hacksaw Blade, 12 In, 18 TPI, PK100 (20116-218HE)
- OSG Screw Machine Drill Bit, 7/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4374)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (18055HC)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (76359CC)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (11053)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS, Length of Cut: 1 5/8 in (01195HN)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/2", Carbide (87600)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (73359CC)
- MICRO 100 End Mill, 2 Flute, Square, 0.0350" Cutter dia (MEF-035-250-3K)
- Yg-1 Tool Co Square End Mills