Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 13/16", HSS
Mfr # 04126
Zoro # G9338209
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 13/16"
- Number of Flutes 6
- Length of Cut 1 7/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 04126
- Zoro # G9338209
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 13/16" |
Length of Cut | 1 7/8 in |
Shank Dia. | 3/4 in |
Overall Length | 4 1/8 in |
Milling Dia. | 13/16 in |
Description
Square End Mill, 13/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 1/8 in, Shank Dia. 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Tap collet 7/16" ANSI (TCM.7/16ANSI)
- DRILL AMERICA #40 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP40)
- WESTWARD 3/8 in Drive, 13/16", 5/8", 9/16", 16mm, 21mm SAE, Metric Socket, 6 Points (54PR21)
- SPECIALTY DIAMOND 7 Inch 50 Grit Wet Diamond Polishing Pad (750WETPAD) (750WPAD)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS, Length of Cut: 1 5/8 in (01195HN)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (09071)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (73301CC)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 17/64 (11298CC)
- YG-1 TOOL CO Square End Mill, Single End, 13/16", HSS (01123)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (04107)
- MICRO 100 End Mill, 2 Flute, Square, 0.150 mm Cutter dia, Finish: NACRO (MEFM-0015-025K)
- Yg-1 Tool Co End Mills