Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 1/2", HSS
Mfr # 08072
Zoro # G9330192
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 6
- Length of Cut 2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 08072
- Zoro # G9330192
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO3/4)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T27 L.28 mm (01350027)
- ARTU SDS Plus Drill Bit 3/8" x 10"L (01243)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (04055HC)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/16 (13063HN)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (03047)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS, Length of Cut: 1 5/8 in (01195HN)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/8 (11055)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (03055)
- OSG Square End Mill, 3/8" dia. Milling (82000821)
- Yg-1 Tool Co Square End Mills