Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 1/2", HSS
Mfr # 06071HC
Zoro # G9329605
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 4
- Length of Cut 3 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 06071HC
- Zoro # G9329605
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 3 in |
Shank Dia. | 1/2 in |
Overall Length | 5 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 3 in, Overall Length 5 in, Shank Dia. 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Spud Wrench, 15/16-Inch Nominal Opening for Utility Nut (3231)
- WILLIAMS Flexible Extension 3/8" Dr, 8" L, 1 Pieces, Chrome plated (BFE-8)
- PARKER RESEARCH Parker Magnetic Powder Blower (PB-1)
- KO-KEN Bit Socket 3/8 Square 32mm For Drain Plug 1/2 Sq. Drive (4110A-3/8)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (03051)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (08176)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (06109)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55565)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (03055)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt (65426)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0250" (968725-C8)
- Yg-1 Tool Co End Mills