Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 1/2", Cobalt
Mfr # 08322CC
Zoro # G9325539
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 6
- Length of Cut 2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 08322CC
- Zoro # G9325539
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #6 (C22709)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (80685)
- HHIP 10mm Straight Shank 25mmm Capacity Die Holder (3906-4901)
- STANLEY Precision Screwdriver Set, 6 pcs (66-052)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (05047)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/32 (11299CN)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (70305)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (73301CC)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04194)
- YG-1 TOOL CO Keyway End Mill, Single End, 1/2", HSS (14071HN)
- MELIN TOOL CO Mill, Back Chamfer, 1F, Square, 1/4" x .101, Number of Flutes: 1 (BCL-1/4)
- Yg-1 Tool Co End Mills