Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 1/2", Cobalt
Mfr # 08322
Zoro # G9329011
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 6
- Length of Cut 2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 08322
- Zoro # G9329011
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6340)
- NUPLA Quick Change Hammer without Tips, 5 lb. (6894192)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87901CLB113505)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-10-10)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (76301CN)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (70358)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/32 (50010HC)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/8 (11144)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (70321)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/2", Carbide (87600)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1-1/8"x7/8"x1-5/8"x4-1/8" (C33793)
- Yg-1 Tool Co Square End Mills