Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 11/32", HSS
Mfr # 04053
Zoro # G9356880
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 11/32"
- Number of Flutes 4
- Length of Cut 3/4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 04053
- Zoro # G9356880
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 11/32" |
Length of Cut | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 11/32 in |
Description
Square End Mill, 11/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 6mm, PK5 (185-6MM-5PK)
- MELIN TOOL CO 3/16" Carbide 118 Deg. Jobber Length Drill Bit, Single End/Double End: Single End (HDR-3/16)
- WARWOOD TOOL Tie Plug Punch, Handle 36" L, Taper 7" L (21822)
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Paddle (GD0801C)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (17047)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (01109)
- YG-1 TOOL CO End Mill, 1/2" x 1/2" x 1-1/4" x 3-1/2" (UGMF68910)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/8 (11055)
- YG-1 TOOL CO Square End Mill, Double End, 1/8", HSS (54014)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Cobalt (22281CN)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-2000)
- Yg-1 Tool Co Square End Mills