Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 1", HSS
Mfr # 02176HC
Zoro # G9355112
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Number of Flutes 2
- Length of Cut 3 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 02176HC
- Zoro # G9355112
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1" |
Length of Cut | 3 in |
Shank Dia. | 1 in |
Overall Length | 5 1/2 in |
Milling Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (40L594)
- THE BRUSH MAN 110’ Keson Double Little Giant Dual Chalk Line Reel, 2PK (CHALK REEL G110)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (1832144)
- ZORO SELECT Hanger Vibration Isolator, 115 to 235 lb. (48PW80)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (70358)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", HSS (04218)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/2", Carbide (87592)
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32904)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (76301CN)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55565)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- Yg-1 Tool Co Square End Mills