Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 1-3/4", HSS
Mfr # 99092
Zoro # G9343833
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-3/4"
- Number of Flutes 2
- Length of Cut 3 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 99092
- Zoro # G9343833
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1-3/4" |
Length of Cut | 3 in |
Shank Dia. | 1 1/4 in |
Overall Length | 5 1/2 in |
Milling Dia. | 1 3/4 in |
Description
Square End Mill, 1 3/4 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100400)
- WILLIAMS SCREWDR ERGO 1000V 0.6X3.5X100 (BAHBE-8230S)
- KODIAK CUTTING TOOLS .127 HSS Chucking Reamer Straight Flute Straight Shank (5474271)
- BON TOOL Bon 82-462 Kangaroo Combo Screed, 4 Foot (82-462)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (07072)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/64 (11040HN)
- YG-1 TOOL CO End Mill, 1/2" x 1/2" x 1-1/4" x 3-1/2" (UGMF68910)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/32 (52018)
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32906)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (87554)
- WIDIA End Mill, 1.0000 in. Milling Dia., I4S (I4S1000W400X)
- Yg-1 Tool Co Square End Mills