Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 1-3/4", Cobalt
Mfr # 07097CN
Zoro # G9338994
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-3/4"
- Number of Flutes 6
- Length of Cut 3 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 07097CN
- Zoro # G9338994
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1-3/4" |
Length of Cut | 3 in |
Shank Dia. | 1 1/4 in |
Overall Length | 5 1/2 in |
Milling Dia. | 1 3/4 in |
Description
Square End Mill, 1 3/4 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 1/4 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (K7-1EV)
- GEARWRENCH Replacement 5 Pairs of Interchangeable Tips for Internal Snap Ring Pliers 445 (447)
- RIDGID Adjustable Wrench, 18 in. (768)
- DIXON Hex Wrench, Single Sided, 4 in Tip, Aluminum Blade (25H-400)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (01185HN)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", HSS (04043HN)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Carbide (86573)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/64 (11040HN)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/16 (53022)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Cobalt (63297CC)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513015SW)
- Yg-1 Tool Co Square End Mills