Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 1-1/4", HSS
Mfr # 05194HC
Zoro # G9325861
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/4"
- Number of Flutes 6
- Length of Cut 4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 05194HC
- Zoro # G9325861
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1-1/4" |
Length of Cut | 4 in |
Shank Dia. | 1 in |
Overall Length | 6 1/2 in |
Milling Dia. | 1 1/4 in |
Description
Square End Mill, 1 1/4 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Chalk Powder Orange 8Oz (64905ZR)
- BONDHUS. 18 in Ball End Screwdriver (BND10607)
- SUPERCUT 96-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (205411)
- MILWAUKEE TOOL O Ring Kit Soc Clip (14-46-1005)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt, Number of Flutes: 6 (08427)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/2", Carbide (87594)
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32032)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (04078)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (03047)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/8 (07141HC)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T075R)
- Yg-1 Tool Co Square End Mills