Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 1-1/4", HSS
Mfr # 01185HN
Zoro # G9356451
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/4"
- Number of Flutes 2
- Length of Cut 1 5/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 01185HN
- Zoro # G9356451
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1-1/4" |
Length of Cut | 1 5/8 in |
Shank Dia. | 1 in |
Overall Length | 4 1/8 in |
Milling Dia. | 1 1/4 in |
Description
Square End Mill, 1 1/4 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 4 1/8 in, Shank Dia. 1 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1" Piece Maker Knock-Out Punch (1528)
- ANTI-SEIZE TECHNOLOGY Air Tool Conditioner, Bottle, 16 Oz (53700)
- WARWOOD TOOL 6 lb Double Face Sledge, 32 Hickory Safety Grip Handle (13452)
- WESTWARD Combination Wrench, SAE, 9/16in Size (1EYH4)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS, Length of Cut: 1 5/8 in (01195HN)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (75359CC)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (04110)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (01170)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (04171HC)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (07071)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single (202-001100)
- Yg-1 Tool Co End Mills