Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 1-1/4", HSS
Mfr # 01185HC
Zoro # G9355365
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/4"
- Number of Flutes 2
- Length of Cut 1 5/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 01185HC
- Zoro # G9355365
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1-1/4" |
Length of Cut | 1 5/8 in |
Shank Dia. | 1 in |
Overall Length | 4 1/8 in |
Milling Dia. | 1 1/4 in |
Description
Square End Mill, 1 1/4 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 4 1/8 in, Shank Dia. 1 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 7/8-9 HIGH SPEED STEEL HAND PLUG TAP USA (HT-8750-9-P-D)
- DRILLCO 1/4-20 HSS HEX THREADING DIE NUT 3300E (33E116C)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Drive (80429)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, Cobalt (1435-0.1575)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (04078)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt (65426)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/2", Cobalt (62457)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/64 (53008)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04190HC)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS, Length of Cut: 1 5/8 in (01195HN)
- MICRO 100 Square End Mill, 11/32" Cut Length, nACRo (MEF-060-350)
- Yg-1 Tool Co End Mills