Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Single End, 1-1/2", Cobalt
Mfr # 62457
Zoro # G9336720
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/2"
- Number of Flutes 6
- Length of Cut 4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 62457
- Zoro # G9336720
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1-1/2" |
Length of Cut | 4 in |
Shank Dia. | 3/4 in |
Overall Length | 6 1/4 in |
Milling Dia. | 1 1/2 in |
Description
Square End Mill, 1 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 4 in, Overall Length 6 1/4 in, Shank Dia. 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5 Inch Angle Nose Slip Joint Pliers (1/2 in. Jaw) (PGA16005)
- MORSE Spade Bit, Series: WSB, 15/16 in dia, 6 in OAL, 1/4 in Shank (WSB937)
- STARRETT Micrometer Inside (78XTZ-2)
- JACOBS 3KD-3 Plain Bearing Heavy Duty 5/8" Chuck (6228)
- YG-1 TOOL CO Square End Mill, Single End, 15/64", HSS, Shank Dia.: 3/8 in (04046HN)
- YG-1 TOOL CO Square End Mill, Double End, 1/8", HSS (54014)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/8 (11144)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (01195)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (34565)
- YG-1 TOOL CO Square End Mill, Single End, 13/16", HSS (01123)
- WIDIA End Mill, TiAlN, 0.3125 in. Milling Dia. (TF4V2508003S)
- Yg-1 Tool Co Square End Mills