Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Double End, 1/8", Cobalt
Mfr # 51264CN
Zoro # G9356661
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/8"
- Number of Flutes 2
- Length of Cut 3/4 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 51264CN
- Zoro # G9356661
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1/8" |
Length of Cut | 3/4 in |
Shank Dia. | 3/16 in |
Overall Length | 3 1/8 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Cobalt, TiN, Straight, Length of Cut 3/4 in, Overall Length 3 1/8 in, Shank Dia. 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 15/16" Extralong comb wrench (1230L)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M3x05 Thread, Bottoming Chamfer, 3 Flutes, HSS, Brigh (T/AB3X.5)
- OSG Spiral Point Tap, Plug 3 Flutes (2831601)
- MAYHEW PRO Pneumatic Chisel, 8-1/2 in. L, 2 in. W (31970)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (02055)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 17/64 (11298CC)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/8 (75391)
- YG-1 TOOL CO Square End Mill, Single End, 5/16", Carbide (20579)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/2", Carbide (87600)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/32 (52010)
- OSG Carbide End Mill, 5/16in dia, 1-1/2in Cut (484-3127)
- Yg-1 Tool Co End Mills