Shop All Square End Mills
Yg-1 Tool Co
Square End Mill, Double End, 1/4", HSS
Mfr # 11047HC
Zoro # G9330929
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Number of Flutes 2
- Length of Cut 1/2 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 11047HC
- Zoro # G9330929
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/8 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1/2 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6506)
- VEGA Imp Socket Std Length, 1/4 Sq Dr 8 mm Mag (M10801)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- WILLIAMS 3/8" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10722)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Cobalt (63297CC)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (01170)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", Cobalt (07097)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/16 (12063)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (07072)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Carbide (34573)
- OSG Square End Mill, 5/16" dia. Milling (82000421)
- Yg-1 Tool Co Square End Mills