Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 7/8
Mfr # 76391CN
Zoro # G9327760
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Number of Flutes 5
- Length of Cut 1 7/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 76391CN
- Zoro # G9327760
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 7/8" |
Length of Cut | 1 7/8 in |
Shank Dia. | 3/4 in |
Overall Length | 4 1/8 in |
Milling Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 1/8 in, Shank Dia. 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #5-44, 2 Flutes (DWT57064)
- NORTON ABRASIVES WallSand 9 in. L X 9 in. W Disc Sander Kit (07660768241)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #77 (.0180”/.457MM), 25PK (45-22577)
- BONWAY Bon 32-920 Bio Release Form Release 5 Gal (32-920)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (02055)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/16 (05063)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (09071)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (70305)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04190)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (08176)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TR4C4510004)
- Yg-1 Tool Co End Mills