Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 7/8
Mfr # 75391
Zoro # G9332213
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Number of Flutes 5
- Length of Cut 7/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 75391
- Zoro # G9332213
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 7/8" |
Length of Cut | 7/8 in |
Shank Dia. | 3/4 in |
Overall Length | 3 1/8 in |
Milling Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 7/8 in, Overall Length 3 1/8 in, Shank Dia. 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Walk Edger, Blue Steel 9" X 4", 1/4" Radius 3/8" Lip (22-738)
- WESTWARD Screw Extractor Spiral Flute Size #6 (2RUP4)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D91)
- MAKITA 664265-4 Power Cord 8, 16 Gauge, 2-Wire (664265-4)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (60358)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (03109)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/64 (51262CC)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (08072)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", Cobalt (04468)
- YG-1 TOOL CO Square End Mill, Single End, 15/32", HSS (01066)
- MICRO 100 End Mill, 3 Flute, Square, 0.0300" Cutter dia, Finish: UN (MEF-030-200-3)
- Yg-1 Tool Co Square End Mills