Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 7/8
Mfr # 08145
Zoro # G9339581
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Number of Flutes 6
- Length of Cut 3 1/2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 08145
- Zoro # G9339581
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 7/8" |
Length of Cut | 3 1/2 in |
Shank Dia. | 7/8 in |
Overall Length | 5 3/4 in |
Milling Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3 1/2 in, Overall Length 5 3/4 in, Shank Dia. 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- BON TOOL Groover, Bronze 7 1/2" X 4 1/2" Bit 1 1/2" X 1" Wood Handle (12-577)
- HOLEMAKER TECHNOLOGY HMT Mag Drill Adapter 3/4 in. to 1-1/4 in. c/w Pilot Pin for HMT XL55 Cutters (103091-1932-55)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51ESU-T1500A)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/64 (11040HN)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/2", Carbide (87600)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", HSS (01043HN)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (03055)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/8 (75391)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/32 (52018)
- MICRO 100 End Mill, 2 Flute, Square, 0.400 mm Cutter dia, Finish: NACRO (MEFM-004-060K)
- Yg-1 Tool Co Square End Mills