Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 5/16
Mfr # 76301CN
Zoro # G9332073
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/16"
- Number of Flutes 3
- Length of Cut 3/4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 76301CN
- Zoro # G9332073
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 5/16" |
Length of Cut | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70267)
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- POWERBUILT 6" Long Nose Pliers (640392)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 2 Inch Long - 4mm Wide Slot, PK 10 (BS204-10PK)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (03051)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/16 (05063)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55565)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", Carbide (83598)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (02047)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/16 (11313CC)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-900K)
- Yg-1 Tool Co Square End Mills