Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 5/16
Mfr # 76301
Zoro # G9330025
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/16"
- Number of Flutes 3
- Length of Cut 3/4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 76301
- Zoro # G9330025
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 5/16" |
Length of Cut | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84930N)
- GS TOOLING 6" x 9.13" Precision Milling Machine Vises (327320)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 5 in, 10 in, 20 in L, 3 Pieces, Chrome (4114)
- SUPERCUT 137-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (728026)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Carbide (34593)
- YG-1 TOOL CO Square End Mill, Double End, 1/2", HSS (12071HN)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (01185)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Cobalt (22281)
- YG-1 TOOL CO Square End Mill, Double End, 1/2", HSS (12071HC)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55904)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0930" (3/32) (930893-C8)
- Yg-1 Tool Co Square End Mills