Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 3/4
Mfr # 75359CC
Zoro # G9332511
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 4
- Length of Cut 3/4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 75359CC
- Zoro # G9332511
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 3/4 in |
Shank Dia. | 3/4 in |
Overall Length | 2 7/8 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 3/4 in, Overall Length 2 7/8 in, Shank Dia. 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST260073 (UST260073)
- BON TOOL Bon 22-801 Dirt Tamper 8" X 8" Bolted Steel Handle (22-801)
- WESTWARD 3/4 in Drive, 1-9/16" 12 pt SAE Socket, 12 Points (20HW67)
- KRAFT TOOL Pool Trowel, BS, 14-5/8" Shank, 16x5" (CF742BPF)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (73301CC)
- YG-1 TOOL CO Square End Mill, Double End, 1/2", HSS (12071HC)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (87554)
- YG-1 TOOL CO Square End Mill, Single End, 13/16", HSS (04126)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04190HC)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (04078)
- OSG Carbide End Mill, 8.00mm dia, 12.00mm Cut (414-3150)
- Yg-1 Tool Co Square End Mills