Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 3/4
Mfr # 73359CC
Zoro # G9331443
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 4
- Length of Cut 1 5/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 73359CC
- Zoro # G9331443
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 1 5/8 in |
Shank Dia. | 3/4 in |
Overall Length | 3 3/4 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 3/4 in, Shank Dia. 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1740505)
- MILWAUKEE TOOL 1-1/8" Hex Demo 14-1/2" Spike & Pin Driver (48-62-4040)
- JACOBS 3BA-1/2" Plain Bearing Heavy Duty 5/8" Chuck (33351)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/2", Carbide (87596)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (62359)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/16 (11313CC)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/8 (75391)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (04107)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (62358)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x1"x3"x5-1/2" (C75050)
- Yg-1 Tool Co End Mills