Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 3/4
Mfr # 70358
Zoro # G9331181
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 4
- Length of Cut 1 5/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 70358
- Zoro # G9331181
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 1 5/8 in |
Shank Dia. | 5/8 in |
Overall Length | 3 3/4 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Replacement Blade For Mdc-64 Fiber Duct Cutter, P/2 (MDC-64RB)
- PROTO 1/2 in Drive Phillips Socket Bit SAE #3 Tip, 2 5/32 in L (J5403)
- EVOLUTION 10" Premium Segmented Edge Diamond Blade (PD255SEG-CS)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L642)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/16 (13301CN)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (01170)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/8 (07141HC)
- YG-1 TOOL CO Square End Mill, Single End, 5/8", Carbide (84595)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 17/64 (11298CC)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/16 (13063HN)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1250" (1/8), Finish - Machining: Uncoated (50208)
- Yg-1 Tool Co Square End Mills