Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 3/4
Mfr # 65359CC
Zoro # G9325651
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 4
- Length of Cut 3 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 65359CC
- Zoro # G9325651
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 3 in |
Shank Dia. | 3/4 in |
Overall Length | 5 1/4 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/4 in, Shank Dia. 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Reciprocating Blade, RECIP BIM F+R , PK3, 3 PK (RBFR126210WT03)
- MILTON Adjustable Pocket Blow Gun, T Style, PK10 (S-117)
- SIGMA IMPEX Sigma Impex KN-1471GW G. Washington Masonic Knife (KN-1471GW)
- URREA Satin finish 12pt combination wrench set 15pc (1200FMA)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Carbide (55573)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/2", Carbide (87594)
- YG-1 TOOL CO Square End Mill, Double End, 1/4", HSS (12047HN)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (07172)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (08322CC)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/8 (07141HC)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-040-060K)
- Yg-1 Tool Co End Mills