Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 3/4
Mfr # 62358
Zoro # G9327550
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 4
- Length of Cut 3 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 62358
- Zoro # G9327550
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 3 in |
Shank Dia. | 5/8 in |
Overall Length | 5 1/8 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3 in, Overall Length 5 1/8 in, Shank Dia. 5/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19.3"D (IM3075)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-642)
- TENRYU SILENCER SAWBLD 10""X72T (SL-25572)
- DRILL AMERICA 1/4" Solid Carbide Drill Bit (DMOD1/4)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/64 (11040HN)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Carbide (86573)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/2", Carbide (87596)
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32906)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/8 (11055)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", Cobalt (07097)
- WIDIA End Mill, 0.5000 in. Milling Dia., I2S (I2S0500T300X)
- Yg-1 Tool Co End Mills