Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 3/4
Mfr # 60358
Zoro # G9330865
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 4
- Length of Cut 1 5/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 60358
- Zoro # G9330865
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 1 5/8 in |
Shank Dia. | 5/8 in |
Overall Length | 3 3/4 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4137)
- DIAMOND VANTAGE Core Bit, 1-1/2 x 1-1/-7 in (01512JWZGH)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 2" (PT09560F)
- IRWIN LOCKING CLAMP VG W/PAD18in. (22)
- YG-1 TOOL CO Square End Mill, Single End, 1/8", Carbide (86588)
- YG-1 TOOL CO End Mill, 1/2" x 1/2" x 1-1/4" x 3-1/2" (UGMF68910)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/8 (12087HC)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04196)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/8 (07141HC)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/2", Carbide (87596)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T062S)
- Yg-1 Tool Co End Mills