Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 2
Mfr # 73482CC
Zoro # G9355374
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 2"
- Number of Flutes 8
- Length of Cut 3 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 73482CC
- Zoro # G9355374
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 2" |
Length of Cut | 3 in |
Shank Dia. | 2 in |
Overall Length | 6 3/4 in |
Milling Dia. | 2 in |
Description
Square End Mill, 2 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 3 in, Overall Length 6 3/4 in, Shank Dia. 2 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC #40 (C23800)
- IRWIN 1/2-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63932)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2130)
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/16 (11301CN)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/16 (13301CN)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (01185HN)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (72321CN)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/8 (12087HC)
- YG-1 TOOL CO Square End Mill, Double End, 1/2", HSS (11071)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (01176)
- Yg-1 Tool Co Square End Mills