Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 2
Mfr # 71477
Zoro # G9332240
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 2"
- Number of Flutes 6
- Length of Cut 4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 71477
- Zoro # G9332240
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 2" |
Length of Cut | 4 in |
Shank Dia. | 1 1/4 in |
Overall Length | 6 1/2 in |
Milling Dia. | 2 in |
Description
Square End Mill, 2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 1/4 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-305)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- WIHA TorqueFix Pre-Set Handle 25 In/lbs. (28515)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X30)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/16 (13063HN)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Carbide (84573)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/64 (51262CC)
- YG-1 TOOL CO Square End Mill, Single End, 15/64", HSS, Shank Dia.: 3/8 in (04046HN)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/16 (76312)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04194HC)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0125T025R)
- Yg-1 Tool Co Square End Mills