Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 2
Mfr # 70477
Zoro # G9325819
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 2"
- Number of Flutes 6
- Length of Cut 2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 70477
- Zoro # G9325819
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 2" |
Length of Cut | 2 in |
Shank Dia. | 1 1/4 in |
Overall Length | 4 1/2 in |
Milling Dia. | 2 in |
Description
Square End Mill, 2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 2" (SPI.3/8)
- SK PROFESSIONAL TOOLS 1/4" Drive Universal Joint SAE (40990)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809A)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3.30mm (45263)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (03051)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/16 (13301CN)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (01185HN)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/16 (76312)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (62359)
- YG-1 TOOL CO Square End Mill, Double End, 1/4", HSS (12047HN)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: NACRO (MEFM-008-400K)
- Yg-1 Tool Co Square End Mills