Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 1-1/8
Mfr # 60431
Zoro # G9338723
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/8"
- Number of Flutes 6
- Length of Cut 2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 60431
- Zoro # G9338723
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1-1/8" |
Length of Cut | 2 in |
Shank Dia. | 3/4 in |
Overall Length | 4 1/4 in |
Milling Dia. | 1 1/8 in |
Description
Square End Mill, 1 1/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 1/4 in, Shank Dia. 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End w/Corner Radius ALTIN Coated (5452799)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66016)
- MILWAUKEE TOOL 400 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B400)
- INTERSTATE PNEUMATICS Stainless Steel Needle Tip for Air Pneumatic Blow Guns 0.050 Inch x 1-1/8 Inch Long, PK 6 (BTN2-D6)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/16 (12063)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (62359)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04190HC)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", HSS (04043HN)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (17047)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (72321CN)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 7/8"x3/4"x1" (C75071)
- Yg-1 Tool Co Square End Mills