Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS, 1-1/4
Mfr # 70445
Zoro # G9337883
product price: $95.65
/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/4"
- Number of Flutes 6
- Length of Cut 2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 70445
- Zoro # G9337883
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1-1/4" |
Length of Cut | 2 in |
Shank Dia. | 1 1/4 in |
Overall Length | 4 1/4 in |
Milling Dia. | 1 1/4 in |
Description
Square End Mill, 1 1/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 1/4 in, Shank Dia. 1 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 15/16" 72 Tooth 12 Point SAE Ra (CMMT38961)
- KRAFT TOOL Stainless Steel Hand Edger/Groover, 6"x8 (CF046PF)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- MITUTOYO Digital Micrometer, 0 to 1", Waterproof (293-348-30)
- YG-1 TOOL CO Square End Mill, Double End, 1/8", HSS (54014)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/8 (12087HC)
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32906)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 17/64 (11298CC)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", Carbide (34584)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", HSS (04218)
- WIDIA Sq End Mill, 1-1/4" Dia, 3" Cut (343732009)
- Yg-1 Tool Co End Mills