Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Single End, HSS,
Mfr # 01051
Zoro # G9225579
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 9/16 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Grade Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 01051
- Zoro # G9225579
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Length of Cut | 9/16 in |
Shank Dia. | 3/8 in |
Overall Length | 2 5/16 in |
Milling Dia. | 5/16 in |
Drill Bit Size | #33 |
Description
Square End Mill, 5/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 9/16 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A384X40)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX8)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2205 (30562)
- WOODOWL Standard Spurred Deep Cut Auger #600 - 24" x 7/8" (06111)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55904)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/32 (11299CN)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55565)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (01185HN)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/16 (76312)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 2 (70477)
- YG-1 TOOL CO Square End Mill, Single End, 5/16", Carbide (20579)
- Yg-1 Tool Co End Mills