Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Double End, HSS, 9/64
Mfr # 11040HN
Zoro # G9328740
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 9/64"
- Number of Flutes 2
- Length of Cut 7/16 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 11040HN
- Zoro # G9328740
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 9/64" |
Length of Cut | 7/16 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/8 in |
Milling Dia. | 9/64 in |
Description
Square End Mill, 9/64 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 7/16 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Head Assy (MK127297-7)
- HD Square Drive Tip X-Hard - 4 in. (P002S 4)
- GEDORE Hexagon Allen Key, Extra Long, 1/8" (42 EL 1/8AF)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (07071)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (03047)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/64 (53008)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (01055HC)
- YG-1 TOOL CO Square End Mill, Single End, 15/64", HSS, Shank Dia.: 3/8 in (04046HN)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (17047)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (76359CC)
- MICRO 100 End Mill, 2 Flute, Square, 0.0350" Cutter dia (MEF-035-250-3K)
- Yg-1 Tool Co Square End Mills