Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Double End, HSS, 9/32
Mfr # 11299CN
Zoro # G9326169
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 9/32"
- Number of Flutes 2
- Length of Cut 9/16 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 11299CN
- Zoro # G9326169
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 9/32" |
Length of Cut | 9/16 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/8 in |
Milling Dia. | 9/32 in |
Description
Square End Mill, 9/32 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 9/16 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Straight Tct Router Bit, 1/2 in. (40105)
- KLEIN TOOLS Poly Pull Line with Orange Tracer 6500-Foot (56110)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2" (CCMG-1616-L)
- WESTWARD Hand Drilling Hammer, Fiberglass, 2 Lb (6DWJ8)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/16 (11301CN)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/8 (13337CC)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", HSS (01043HN)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Cobalt (22281)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", HSS (04218)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (02055)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0937" (3/32) (994193)
- Yg-1 Tool Co End Mills