Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Double End, HSS, 7/64
Mfr # 51262CC
Zoro # G9337159
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/64"
- Number of Flutes 2
- Length of Cut 9/32 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 51262CC
- Zoro # G9337159
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 7/64" |
Length of Cut | 9/32 in |
Shank Dia. | 3/16 in |
Overall Length | 2 5/8 in |
Milling Dia. | 7/64 in |
Description
Square End Mill, 7/64 in Milling Dia., Cobalt, TiCN, Straight, Length of Cut 9/32 in, Overall Length 2 5/8 in, Shank Dia. 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 1-3/16", SAE, Satin (54RZ52)
- GREY PNEUMATIC 1/2" Drive D Socket Set, 11 pcs (1311SD)
- PELICAN Black Padded Divider Case, 22"L x 13.81"W x 9"D (1514)
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (10919)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", HSS (01043HN)
- YG-1 TOOL CO Square End Mill, Single End, 1/8", Carbide (86588)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", Cobalt (07097)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (75359CC)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/2", Carbide (87596)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/8 (11144)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 1/4x1/4x3/8x2 (C72344)
- Yg-1 Tool Co Square End Mills