Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Double End, HSS, 5/8
Mfr # 13337CC
Zoro # G9336273
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Number of Flutes 4
- Length of Cut 1 3/8 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 13337CC
- Zoro # G9336273
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 3/8 in |
Shank Dia. | 5/8 in |
Overall Length | 5 in |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 1 3/8 in, Overall Length 5 in, Shank Dia. 5/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Standard Bar 2 In (167-142)
- CAPRI TOOLS Combination Wrench Set W The Mechanic's Tray, Metric 6 to 24 mm, 19Pcs (CP11390MT)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 2-1/2" (MHS100)
- RED DEVIL Master Painter Flexible or Flex Putty Knife - 1 0.5 in. (218174)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (06109)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04196)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Carbide (84573)
- YG-1 TOOL CO Square End Mill, Single End, 1", Carbide (34600)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/2", Carbide (87902)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04190HC)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, MLT (284-000125)
- Yg-1 Tool Co End Mills