Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Double End, HSS, 5/64
Mfr # 53008
Zoro # G9331769
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/64"
- Number of Flutes 4
- Length of Cut 15/64 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 53008
- Zoro # G9331769
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 5/64" |
Length of Cut | 15/64 in |
Shank Dia. | 3/16 in |
Overall Length | 2 1/4 in |
Milling Dia. | 5/64 in |
Description
Square End Mill, 5/64 in Milling Dia., High Speed Steel, Bright (Uncoated), Straight, Length of Cut 15/64 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 7-pc Torx Bit Sockets, Torx 3/8" Drive (CMMT34449)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (88292D2B123695)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (MRP-B)
- PROTO PRY BAR (PO2140)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/32 (52010)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (87556)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (60358)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", Carbide (34584)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55565)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (75359CC)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia (MEF-078-900-3K)
- Yg-1 Tool Co Square End Mills