Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Double End, HSS, 5/64
Mfr # 51008
Zoro # G9325712
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/64"
- Number of Flutes 2
- Length of Cut 1/4 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 51008
- Zoro # G9325712
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 5/64" |
Length of Cut | 1/4 in |
Shank Dia. | 3/16 in |
Overall Length | 2 1/2 in |
Milling Dia. | 5/64 in |
Description
Square End Mill, 5/64 in Milling Dia., High Speed Steel, Bright (Uncoated), Straight, Length of Cut 1/4 in, Overall Length 2 1/2 in, Shank Dia. 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3216IN)
- WESTWARD Flange Puller Set (45FF34)
- OLSON SAW BLADE SCROLL 5""18.5T CD6 (42401)
- RIDGID Cutters, Chain, Cutter (34708)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (76301)
- YG-1 TOOL CO Square End Mill, Single End, 1/8", Carbide (55558)
- YG-1 TOOL CO Keyway End Mill, Single End, HSS, 1/8 (14039)
- YG-1 TOOL CO Square End Mill, Single End, 7/8", Cobalt (06394)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (09071)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (76301CN)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Overall Length: 2" (MEF-060-750-3K)
- Yg-1 Tool Co End Mills