Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Double End, HSS, 5/32
Mfr # 52018
Zoro # G9319290
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/32"
- Number of Flutes 4
- Length of Cut 15/64 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 52018
- Zoro # G9319290
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 5/32" |
Length of Cut | 15/64 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 5/32 in |
Description
Square End Mill, 5/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Straight, Length of Cut 15/64 in, Overall Length 2 in, Shank Dia. 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Circular Saw Blades, 14-11/64in.dia., 60T (ICAM36060CB)
- SUPERIOR ELECTRIC 06-75-3150 1/4-20 x 1 Inch Long Left Hand, Socket Head Screw Replaces Milwaukee 06-75-3150 (SE 06-75-3150)
- KODIAK CUTTING TOOLS .474 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481102)
- DEWALT 1/4" Drive SAE/Metric, 20 pcs (DWMT73811)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (87556)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (01170)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (07072)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04194HC)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (34565)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/32 (50010HC)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- Yg-1 Tool Co Square End Mills