Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Double End, HSS, 3/32
Mfr # 52010
Zoro # G9318782
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/32"
- Number of Flutes 4
- Length of Cut 9/64 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 52010
- Zoro # G9318782
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 3/32" |
Length of Cut | 9/64 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/32 in |
Description
Square End Mill, 3/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Straight, Length of Cut 9/64 in, Overall Length 2 in, Shank Dia. 3/16 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Mortiser, 1 HP, 120/240V, 1/4" to 1" Cap. (1791264K)
- KO-KEN Cement Paste Remover 12mm 6 Point 105mm For Construction site 1/4 Hex Drive (BD013E-12)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL5)
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer, 10PK (KCJ-4B-30)
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32904)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (02055)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (62358)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (62359)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04196)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (01185HC)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0312T081L)
- Yg-1 Tool Co Square End Mills