Shop All Square End Mills
Yg-1 Tool Co
Sq. End Mill, Double End, HSS, 17/64
Mfr # 11298CC
Zoro # G9329885
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 17/64"
- Number of Flutes 2
- Length of Cut 9/16 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 11298CC
- Zoro # G9329885
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 17/64" |
Length of Cut | 9/16 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/8 in |
Milling Dia. | 17/64 in |
Description
Square End Mill, 17/64 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 9/16 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ26P1)
- SEE ALL INDUSTRIES Inspection Mirror, Deluxe, Square Shape (DUC-PLX1212F)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (ZWEDR18MAT-5' 4-1/2)
- YG-1 TOOL CO Square End Mill, Double End, 1/4", HSS (11047HC)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04190)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/16 (11313CC)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/8 (11055)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (75359CC)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (60358)
- ZORO SELECT End Mill, 1/16 in.3 Flutes, Bright (205-001030)
- Yg-1 Tool Co Square End Mills