Shop All Spotting Drills
Yg-1 Tool Co
Spotting Drill, 90 Deg., 1/8 in.
Mfr # 0081L
Zoro # G2778828
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 0081L
- Zoro # G2778828
- Country of Origin Korea, Republic of
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 0.472 in |
Overall Length | 1 15/16 in |
Shank Dia. | 1/8 in |
Drill Size | 1/8" |
Size (In.) | 1/8 |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 1/8 in |
Drill Bit Size | 1/8 in |
Size- Decimal | 1/8" (0.1250) |
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 1/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2-20, NITRO SPIRAL POINT TAPS - 2100N (21N132FP)
- KO-KEN Socket 65mm 6 Point 80mm 3/4 Sq. Drive (6400M-65)
- WESTWARD Putty Knife, Flexible, 3", SS (46A918)
- CAPRI TOOLS 13 mm x 15 mm 75-Degree Deep Offset Double Box End Wrench (CP11950-1315)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2081L)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/4 in. (0161L)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 3/8 in. (0241L)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2161L)
- YG-1 TOOL CO Spotting Drill, 120 Deg., 1/2 in. (2321L)
- YG-1 TOOL CO Drill (D2GP185010)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- Yg-1 Tool Co Countersinks, Center Drills & Spotting Drills